missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Aluminum Screw Caps
Click to view available options
Thread Size (Metric):
28 mm
30 mm
40 mm
Description
- Polyethylene-coated chipboard liners maximum temperature of 80°C
- Rubber liners maximum temperature of 121°C
Specifications
Closure Liner | Rubber |
Closure Material | Aluminum |
Closure Type | Screw Cap |
Product Type | Cap |
Material | Aluminum |
No. per Pack | 100Pack |
Quantity | 100Pack |
Thread Size (Metric) | 28 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'