missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Safety Lockout Hasps
Combine these blank hasps with your own customized labels.
Brand: Brady™ 225196
Code : 50
Additional Details : Weight : 0.45360kg
Description
- Aluminum
- 6 padlocks can be applied
Specifications
Blank Safety Lockout Hasps | |
Aluminum | |
8 mm | |
184.1 mm | |
76.2 mm |
Silver | |
4.7 mm | |
For Blank Safety Lockout Hasps | |
5 Pk. |