missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Alu FlexRack for Chest Freezers
Recommended for all applications where a flexible storage solution is needed. Tenak™ Alu FlexRacks for Chest Freezers can be used for all cryobox heights.
Brand: Tenak™ TE20114S
Additional Details : Weight : 0.10000kg
Description
- Adjustable shelves
- Delivered with 1 shelf and 1 locking rod for securing the boxes
- Manufactured from aluminum
- Can be used for any chest freezer
Specifications
Alu Flex Rack | |
FlexRack | |
1 | |
Chest freezer | |
140 x 145 x 450mm | |
145 mm | |
140 mm |
2 Shelves and 1 Locking Rod | |
Aluminum | |
Securing the Box | |
1 Pack | |
140 mm | |
450 mm |