Brady™ Aluminum Alloy Labeled Safety Lockout Hasps


Overview
Brand: Brady™

Manufacturer Part Number: 265392

UNSPSC: 46171500

Code: 50

Additional Details:
Additional Details: Weight: 0.11600kg



Product Code. 11771326

Quantity Price
1 £ 103.0 / 1 pack
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Product Type Labeled Safety Lockout Hasps
Color Red
Width (Metric) 76.2mm
Diameter (Metric) Shackle 8mm
Type Labeled Safety Lockout Hasps
Quantity 5Pack
Material Tough 5052 Anodized Aluminum Alloy
For Use With (Application) For Labeled Safety Lockout Hasps
Height (Metric) 184.1mm
Depth (Metric) 4.7mm
Displayed Text Do Not Operate