missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 58-530W Series Nitrile Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Nitrile polymer coating reduces chemical leakage onto skin
- For indoor applications
- Nylon liner
- Gauntlet cuff
- Sea green shell, anthracite grey dip color
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Immersion Gloves |
Size | 8 |
Style | 58-530W |
Glove Cuff Style | Gauntlet |
Liner Material | Nylon |
Lining | White Nylon |
Quantity | 6 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'