missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 55-302

Catalog Number 15669156
Click to view available options
Size: 9
This item is not returnable. View return policy
This item is not returnable. View return policy

Effective protection for medium duty chemical environments

Effective protection for medium duty chemical environments, delivering exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Strong physical protection against abrasions and good protection against cuts
  • The medium thickness increases dexterity, which improves the ability to manipulate objects
  • Resistant to Type I allergies
  • Unlined for effective cleaning
Back Material Neoprene
Certifications/Compliance EN388:2003/2100, EN374:2003/ACJKL, EN374:2003/Virus
Classification Category III
Coated Area fully coated
Cuff Material Neoprene
Cut Style Index
Description Versatile chemical protection that performs across a diverse range of applications
Coating Material Neoprene
Color Black
Cut Resistance Rating Level 1
Disposable Reusable
Exterior Finish Smooth
Grade Industrial grade
Hand Specific
Laboratory/Cleanroom Use Yes
Latex Free Yes
Powdered Powder Free
Product Type Immersion Gloves
Size 9
Sterility Non-sterile
Style 55-302
Thickness (Metric) 0.51 mm
Finger Style Full finger
For Use With (Application) Chemical and Liquid Protection
Glove Cuff Color black
Glove Cuff Style Beaded
Model 55-302
Packaging Type Polybag/cardboard box
Resistant To Chemical and Liquid Protection
Series AlphaTec™ series
Dimensions (L x W) 198 x 124 mm
Length (English) 198 mm
Width (Metric) 124 mm
Weight (Metric) 280 g
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'