missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle
Click to view available options
Size:
Medium
Universal
X-Large
Thread Color:
Black
White
Yellow
Description
- Microbreathe upper material provides barrier protection
- Static dissapative
- High vapor transmission rate
Specifications
Size | Universal |
Material | Polypropylene |
Latex Free | Yes |
Color | White |
Sterility | Non-sterile |
Closure Type | Elastic Top and Ankles |
Sole Type | Anti-skid |
Seam Type | Serged |
Thread Color | White |
Certifications/Compliance | ASTM D751 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'