Grace™ Alltech™ Low-Pressure Flange-Free™ Ferrules

Use for leak-resistant seals on valves, fittings, pumps and filters, columns—anywhere traditional flanged fittings are used—without flanging tools

Overview
Brand: Grace™

Manufacturer Part Number: 5125332

X10 1,16" Flange Free Frrle 1,16" Bore

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 15384244

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Material Kel-F
Product Type Low pressure Flange-Free™ ferrule
For Use With (Equipment) 0.0625 in. O.D. Tubing connection, compatible with 0.25 to 28 UNF flat-bottomed ports
Temperature (Metric) Max 500°C
Size (Metric) Bore 0.158cm
Thread Size 0.25 to 28 UNF
Max. Pressure 10000psi