missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ GenesisLightn C18 Column
Based on high-purity, metal-free spherical silica, the Alltech™ GenesisLightn C18 Column is suitable for the analysis of a wide range of analytes.
Brand: Grace™ 5140903
Code : Z1
Additional Details : Weight : 1.00000kg
Description
- Good peak shape and reproducibility
- Long column life
Specifications
4.6 mm | |
Analysis of a Wide Range of Analytes and Impressive Peak Symmetry for Both Acidic and Basic Compounds | |
Isocratic, 50% ACN aq. soln. | |
3 μm | |
120 Å | |
L1 | |
18% | |
Yes |
0.8 mL/min. | |
50 mm | |
Spherical | |
1 to 10 | |
300 m2/g | |
Silica | |
C18 | |
HPLC Column |