missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Genesis™ C8 Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Grace™ 5111614
Code : Z1
Additional Details : Weight : 1.00000kg
Specifications
Analytical Column | |
4 μm | |
250 mm | |
4 μm | |
120 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
Suitable for Lower pH Separations | |
Spherical | |
1 to 10 | |
300 m²/g | |
C8 | |
11% | |
No | |
Column |