missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished one side, C-axis, HEMCOR single crystal

Brand:  Thermo Scientific Chemicals 045018.KU

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15433925

  • £712.00 / Pack of 5
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Specifications

Sapphire Substrate, HEMCOR Single Crystal
50.8 mm
50.8mm dia. x 0.332 mm thick
EPI polished one side
5 Ea.
0.332 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

RUO – Research Use Only