Learn More
Thermo Scientific Chemicals Magnesium Oxide Crucibles
Brand: Thermo Scientific™ 042989.KF
Code : NEW
Additional Details : Weight : 0.01000kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
10 mL | |
43 mm | |
Crucible | |
Cylindrical |
24 mm | |
Magnesium Oxide | |
1 Piece |
RUO – Research Use Only