missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Grade 25 Sapphire Spheres, Dia.: 0.794mm
£32.75 - £110.00
Specifications
Product Type | Sapphire Sphere |
---|---|
Diameter (Metric) | 0.794 mm |
Grade | Grade 25 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15476595
|
Thermo Scientific™
044439.KJ |
5 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15486595
|
Thermo Scientific™
044439.KM |
25 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Sapphire Sphere | |
0.794 mm | |
Grade 25 |