missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Disposable IR cards, 5x10cm, KBr window, 15mm aperture

Cardboard card that fits into the holder of a spectrophotometer

Brand:  Thermo Scientific Chemicals 043936.KM

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15456575

  • £241.00 / Pack of 25
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Dimensiosn (L × H): 50 × 100mm (1.97 × 3.94 in.)
  • Disposable cardboard cards
  • Aperture: 15mm (0.591 in.)
  • KBr window

Specifications

Specifications

IR Card
KBr window
25 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

RUO – Research Use Only