missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Tube, One End Closed, O.D.: 8mm, I.D.: 5mm, Alfa Aesar™
Brand: Alfa Aesar 030067.DW
Code : NEW
Additional Details : Weight : 0.01000kg
Quantity | 300mm |
---|
Chemical Identifiers
Al-23 Tube | |
One end closed |
Specifications
Al-23 Tube | |
300mm | |
One end closed |