missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Tube, Both Ends Open, O.D.: 40mm, I.D.: 34mm, Alfa Aesar™
Brand: Alfa Aesar 031577.EM
Code : NEW
Additional Details : Weight : 0.01000kg
Quantity | 800mm |
---|
Chemical Identifiers
Al-23 Tube | |
Both ends open |
Specifications
Al-23 Tube | |
800mm | |
Both ends open |