missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 4mm, Four 0.8mm Bores, Alfa Aesar™
Brand: Alfa Aesar 032708.DM
Code : NEW
Additional Details : Weight : 0.01000kg
Quantity | 100mm |
---|
Chemical Identifiers
Al-23 Multibore Round Tube | |
Four bores |
Specifications
Al-23 Multibore Round Tube | |
100mm | |
Four bores |