missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Agate/Sintered Aluminum Oxide and Zirconium Oxide O-ring
£36.95 - £40.00
Specifications
Product Type | O-Ring |
---|---|
Material | Agate, Sintered Aluminum Oxide and Zirconium Oxide |
Quantity | 1Each |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10361234
|
RETSCH
22.085.0010 |
For Planetary Ball Mill PM 400 250mL Grinding Jars |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11944382
|
RETSCH
22.085.0011 |
For Planetary Ball Mill PM 400 500mL Grinding Jars |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
O-Ring | |
Agate, Sintered Aluminum Oxide and Zirconium Oxide | |
1Each |