missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Agate Grinding Sets
Designed for extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. Retsch™ Agate Grinding Sets are ideal for use in the building materials sector (cement), in geology, mineralogy, metallurgy and in power plants.
£5055.00 - £7605.00
Specifications
Product Type | Grinding Set |
---|---|
For Use With (Equipment) | For RS200 |
Material | Agate |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10625271
|
RETSCH
01.462.0179 |
100 mL |
£7605.00
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10680062
|
RETSCH
01.462.0178 |
50 mL |
£5055.00
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- For use with RS 100 and RS 200 Vibratory Disc Mills
Specifications
Grinding Set | |
For RS200 | |
Agate |