missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX™ Agate Grinding Ball
SPEX™ Agate Grinding Ball is a replacement ball for use with 8014 and 3118 Agate Grinding Vial Set.
£24.75 - £39.75
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15310532
|
SPEX™
3118A |
6.35 mm | 3118 Agate Grinding Vial Set |
£24.75
Each Qty Price Break Available |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
12558706
|
SPEX™
8014A |
12.7 mm | 8014 Agate Grinding Vial Set |
£39.75
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Description
- Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
- Extremely high resistance to abrasion and very long wearing withmoderate efficiency
- Handmade from flawless Brazilian agate
- Typical composition: Major element – Si; Minor elements – Al, Na, Fe, K, Ca, Mg
- Hardness: Mohs 6-7; Knoop 550-800
Specifications
Grinding Balls | |
Agate |