missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Agarose, Electrophoresis Grade
Click to view available options
Quantity:
50 g
250 g
Description
Standard agarose suitable for most general applications. Good gel strength and clarity. Agarose is useful in separation of nucleic acids electrophoretically because agarose gels have larger pore sizes than cross linked acrylamide gels at low concentrations and in chromatographic separations by either beading the agarose or cross-linking it.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Standard agarose suitable for most general applications. Good gel strength and clarity. Agarose is useful in separation of nucleic acids electrophoretically because agarose gels have larger pore sizes than cross linked acrylamide gels at low concentrations and in chromatographic separations by either beading the agarose or cross-linking it.
Solubility
Soluble in water(10g/L).
Notes
Gel strength (1.5% w/v): >1120g/cm^2; Gelling temperature: 36-39°C; EEO: <0.12
Standard agarose suitable for most general applications. Good gel strength and clarity. Agarose is useful in separation of nucleic acids electrophoretically because agarose gels have larger pore sizes than cross linked acrylamide gels at low concentrations and in chromatographic separations by either beading the agarose or cross-linking it.
Solubility
Soluble in water(10g/L).
Notes
Gel strength (1.5% w/v): >1120g/cm^2; Gelling temperature: 36-39°C; EEO: <0.12
Specifications
Physical Form | Powder |
Melting Point | 87°C to 89°C |
Color | White |
Quantity | 250 g |
Solubility Information | Soluble in water(10g/L). |
Grade | Electrophoresis |
Sensitivity | Hygroscopic; Moisture sensitive |
Chemical Name or Material | Agarose |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'