missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Adventurer™ Analytical Balance

Full featured, highly precise, uncomplicated laboratory scale featuring a color touch screen, dual USB, and more.

Brand:  Ohaus™ 30122612

2603.91 GBP valid until 2024-12-31
Use promo code "21915" to get your promotional price.



Code : NEW

Additional Details : Weight : 7.80000kg

 View more versions of this product

Product Code. 15335043

  • £2790.00 / Each
Estimated Shipment: 15-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Stability, accuracy, and fast operation ensure optimal weighing results
  • Color touchscreen and connectivity options power a modern weighing experience
  • Space-saving draftshield improves user experience and accessibility
Specifications

Specifications

Not Applicable
Electronic Balance, AX224/E
Full-color Touchscreen WQVGA Graphic LCD
RS232, USB Device, USB Host, Draftshield, AC Adaptor
0.200000 mg
AX224/E
3.000 sec.
13.93 in.
9.05 in.
90 mm
340.000 mm
354.00 mm
RS232 (Included)USBUSB Host
220 g
0.100000 mg
English (US), French, German, Italian, Polish, Spanish (MX)
Metal Base, ABS Top Housing, Stainless Steel Pan, Glass Draftshield
0.100000 mg
354.00 x 230.00 x 340.000 mm
354.00 mm
230.00 mm
13.39 in.
13.93 in.
AC Adapter Input: 100/240 VAC 0.3 A 50/60 Hz AC Adapter Output: 12 VDC 0.84 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers