Learn More
Thermo Scientific™ Adhesive Plate Seals
Adhesive Plate Seals provide an effective sealing method.
Brand: Thermo Scientific™ AB-1450
Code : 04
Additional Details : Weight : 0.12000kg
Description
Thermo Scientific™ ABgene™ Adhesive Plate Seals provide a highly efficient and robust sealing method for a variety of applications such as sample storage and bacterial growth.
Thermo Scientific Adhesive Plate Seals provide an effective seal. They feature an easy-removal non-adhesive tab and can withstand temperatures between -40°C to 80°C.Features of Thermo Scientific Adhesive Plate Seals
• Non-adhesive tab for easy removal of seal
• Broad temperature range: -40°C to 80°C
Specifications
Can apply over pierced foil seals for storage | |
50 | |
Adhesive Plate Seal |
50 | |
Long- or short-term sample storage | |
-70°C to +110°C |