Eppendorf™ Adapters For 400mL Rectangular Bucket


Overview
Brand: Eppendorf™

Manufacturer Part Number: 5810748003

UNSPSC: 41103911

Code: 99

Additional Details:
Additional Details: Weight: 0.48900kg



Product Code. 11803432

Quantity Price
1 £ 133.0 / Pack of 2
Estimated Shipment
24-04-2017
Add to basket


Description and Specification

Specification

For Use With (Equipment) 400mL Rectangular Bucket
Tube Type Flat tube
No. per Pack 2Pack
No. of Places 64
Bore Size (Metric) 16mm
Capacity (Metric) 3 to 15mL
Product Type Adapter
Type Adapter
Device Holds 16