missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 815 Fixed Volume Micropipettes
Slim and precise micropipettes set at a fixed volume for easy dose repetition. Socorex™ Acura™ Manual 815 Fixed Volume Micropipettes are easy to handle and have a soft plunger stroke.
Brand: Socorex™ 815.0150
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Air-displacement fixed-volume pipette.
- Exceptional, user-friendly ergonomics.
- Justip™ adjustable tip ejector fitting most tips.
- Shock, UV-light and autoclaving resistance.
- Ultra-soft plunger stroke.
- Available in a variety of volume models.
Specifications
<±0.7% | |
Autoclavable | |
Polycarbonate | |
Micropipette | |
<0.3% | |
36 Months |
ISO 8655, GMP, GLP, NCCLS, CE IVD Directive 98/79 EEC (in vitro diagnostic medical devices). | |
White | |
Acura™ Manual 815 | |
150 μL | |
1 Each |