missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroCap™ Positive Pressure Devices
Designed for fast, positive-pressure filtration of aqueous solutions up to 3 L.
£98.20 - £125.00
Specifications
Material (Membrane) | Hydrophilic PES |
---|---|
Sterility | Sterile |
Filtration Area | 15 cm |
Inlet Style | 1/4 in. hose barb inner taper |
Outlet Style | 1/4 in. hose barb inner taper |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17144321
|
Cytiva (formerly Pall Lab)
4480 |
0.2 μm |
£125.00
Pack of 10 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
17154321
|
Cytiva (formerly Pall Lab)
4481 |
0.1 μm |
£98.20
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
17164321
|
Cytiva (formerly Pall Lab)
4482 |
0.45 μm |
£125.00
Pack of 10 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Sterilization by gamma irradiation
- Eliminates the risk of cytotoxic residuals from EtO sterilization
- Integral hydrophobic vent prevents air lock
- Product not approved for use in medical clinical surgical or other patient applications
Specifications
Hydrophilic PES | |
15 cm | |
1/4 in. hose barb inner taper |
Sterile | |
1/4 in. hose barb inner taper | |
10/Pk. |