missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY HSS T3 Column
The ACQUITY HSS T3 UPLC columns exhibit ultra-low MS bleed and are fully scalable and transferable to HPLC separations.
£1110.00 - £3375.00
Specifications
Max. Pressure | 18000 psi (1240 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 1.8 μm |
Pore Size | 100 Å |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10063966
|
Waters Corporation
176001127 |
1 mm | 50 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
13149929
|
Waters Corporation
176001129 |
1 mm | 100 mm |
£3180.00
Pack of 3 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
13159929
|
Waters Corporation
176001130 |
1 mm | 150 mm |
£3375.00
Pack of 3 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10339436
|
Waters Corporation
176001131 |
2.1 mm | 50 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
13179929
|
Waters Corporation
176001132 |
2.1 mm | 100 mm |
£3180.00
Pack of 3 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
13189929
|
Waters Corporation
176001133 |
2.1 mm | 150 mm |
£3375.00
Pack of 3 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15364384
|
Waters Corporation
186005614 |
2.1 mm | 75 mm |
£1110.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
17183212
|
Waters Corporation
186005617 |
3 mm | 75 mm |
£1110.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- The universal, silica-based bonded phase used for the ACQUITY HSS T3 sorbents is compatible with 100% aqueous mobile phase and should be your first choice when developing separations for polar and non-polar compounds.
Specifications
18000 psi (1240 Bar) | |
1.8 μm | |
L1 | |
Column |
Spherical | |
100 Å | |
Yes |