missing translation for 'onlineSavingsMsg'
Learn More
Learn More


Acetonitrile, Extra Dry, for Synthesis, Fisher Chemical™
Click to view available options
Quantity:
1L
2.5L
Packaging:
Amber glass bottle
Plastic coated glass bottle
Specifications
Quantity | 2.5L |
Packaging | Plastic coated glass bottle |
Safety and Handling


Product Identifier
- Acetonitrile
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H319-Causes serious eye irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.