missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile, 99.8%, for HPLC, Thermo Scientific Chemicals
72.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
61.40 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "22914" to get your promotional price.
61.40 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Specifications
Melting Point | -46.0°C |
Absorbance | (1cm cell vs HPLC−grade water), 0.005 max. at 260nm, 0.005 max. at 270nm, 0.005 max. at 280nm, 0.01 max. at 250nm, 0.015 max. at 240nm, 0.05 max. at 230nm |
Acidity | 0.0008 meq/g max. |
Decomposition Information | >500°C |
Density | 0.7810g/mL |
Boiling Point | 81.0°C to 82.0°C |
Quantity | 1 L |
Flash Point | 2°C (35.8°F) |
Packaging | Glass Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- Acetonitrile
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H319-Causes serious eye irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'