missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone, for residue analysis, Thermo Scientific Chemicals
21.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
18.06 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "22914" to get your promotional price.
18.06 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For residue analysis
Specifications
Melting Point | -95.0°C |
Density | 0.7900g/mL |
Boiling Point | 56.0°C |
Quantity | 1 L |
Flash Point | −20°C |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.3585 |
Residue after Evaporation | 2ppm max. |
Specific Gravity | 0.79 |
Show More |
Safety and Handling
Product Identifier
- Acetone
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'