missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone, BAKER ANALYZED™ ACS, J.T. Baker™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Melting Point | -95.4°C |
Density | 0.792 g/cm³ (20°C) |
Boiling Point | 56.2°C (1013 hPa) |
Quantity | 1 L |
Flash Point | <-20°C |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'