Learn More
Acetone, ACS, 99.5+%, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
Acetone is a polar, aprotic solvent used in the synthesis and isolation of both organic and inorganic compounds and complexes. It plays a vital role in Jones oxidation. It is utilized for rinsing laboratory glasswares due to its low cost and volatility. It is used in the manufacture of various chemicals such as methyl isobutyl ketone, mesityl oxide, diacetone alcohol, acetic acid, iodoform, bromoform, rayon, photographic films, paint and varnish removers. It is also useful in the synthesis of t-butanesulfinamide, terpenes, thiol-stabilized gold colloids, calixphyrin macrocycles and trispyrazolylborate platinum compounds. It plays an important role in protein crystallization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 94°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.791 |
Boiling Point | 56°C |
Quantity | 1 L |
Flash Point | -17°C (1°F) |
Odor | Characteristic |
Physical Form | Liquid |
Refractive Index | 1.359 |
Show More |
Safety and Handling
- Acetone
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : acetone
RUO – Research Use Only