missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetic acid-d, for NMR, 98% atom D, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.0500g/mL |
Deuterium (D) | 97.5% min. |
Flash Point | 40°C |
Packaging | Glass Bottle |
Refractive Index | 1.3715 |
Specific Gravity | 1.05 |
Water | 0.4% max. (Coulometric) |
Quantity | 250 g |
Show More |
Safety and Handling
Product Identifier
- Acetic acid-d
- Danger
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 3
- Skin corrosion/irritation Category 1 A
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'