missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Acetal Straight-through Quick-Disconnect Hose Barb Insert

Brand:  Cole-Parmer™ 06360-82

Code : XX

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12304558

  • £4.19 / Each


Estimated Shipment
21-05-2018
Add to basket

Specifications

Specifications

Yes
6.35cm
Fits 0.25 in. Tubing I.D.
82°C
Acetal
Quick-Disconnect Hose Barb Insert
82°C
1 Pack
Videos