missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-325 Series Natural Rubber Latex Splash Gloves
Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
Description
- With textured fingertips
- Excellent technical properties
- Low allergenic content minimizes the risk of latex-associated allergies for the wearer
- Ideal for biotechnologies, medical device manufacturing, laboratory analysis, pharmaceuticals and the flat panel industry
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Color | Natural |
| Latex Free | No |
| Material | Latex |
| Product Type | Cleanroom Gloves |
| Size | 8 |
| Thickness (Metric) | 9.8 mm |
| For Use With (Application) | For biotechnologies, analytics testing, blistering operations, weighing and dispensing etc. |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Straight |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction