Learn More
Thermo Scientific™ Accucore™ XL C8 HPLC Columns
Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.
£373.99 - £750.84
Specifications
Max. Pressure | 8700 psi (600 bar) |
---|---|
Particle Size | 4 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12810763
|
Thermo Scientific™
74204-053030 |
4 μm | 3 mm | 50 mm |
£635.94
Each |
In Stock
Log in to see stock. |
|||
12800773
|
Thermo Scientific™
74204-104630 |
4 μm | 4.6 mm | 100 mm |
£726.79
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
12820773
|
Thermo Scientific™
74204-153030 |
4 μm | 3 mm | 150 mm |
£747.04
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
12840773
|
Thermo Scientific™
74204-154630 |
4 μm | 4.6 mm | 150 mm |
£712.87
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
12860773
|
Thermo Scientific™
74204-254630 |
4 μm | 4.6 mm | 250 mm |
£750.84
Each |
In Stock
Log in to see stock. |
|||
12890773
|
Thermo Scientific™
74204-014001 |
4 μm | 4 mm | 10 mm |
£373.99
Pack of 4 |
In Stock
Log in to see stock. |
|||
12880773
|
Thermo Scientific™
74204-013001 |
4 μm | 3 mm | 10 mm |
£384.89
Pack of 4 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
12870773
|
Thermo Scientific™
74204-012101 |
4 μm | 2.1 mm | 10 mm |
£384.89
Pack of 4 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
12810773
|
Thermo Scientific™
74204-152130 |
4 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12820763
|
Thermo Scientific™
74204-102130 |
4 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12830763
|
Thermo Scientific™
74204-054630 |
4 μm | 4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12850773
|
Thermo Scientific™
74204-253030 |
4 μm | 3 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Lower Hydrophobic Retention- Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
- Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 4μm particle design means that no changes to the method or system are required.
- Advanced bonding technology
- Automated packing process
Specifications
8700 psi (600 bar) | |
2 to 9 | |
130 m²/g | |
L7 | |
4% | |
Yes |
4 μm | |
80 Å | |
60°C | |
C8 | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.