Learn More
Thermo Scientific™ Accucore™ Wide Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a wide range.
£1570.00 - £2120.00
Specifications
Column Format | HPLC Column Kit |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Includes | 1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column |
Particle Shape | Spherical Solid Core |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11347551
|
Thermo Scientific™
17X26-052130-3VB |
2.6 μm | 2.1 mm | 50 mm |
£1570.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||
11387551
|
Thermo Scientific™
17X26-102130-3VB |
2.6 μm | 2.1 mm | 100 mm |
£1715.00
Each |
In Stock
Log in to see stock. |
|||
11317561
|
Thermo Scientific™
17X26-152130-3VB |
2.6 μm | 2.1 mm | 150 mm |
£2120.00
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
Description
Use the Thermo Scientific™ Accucore™ Wide Selectivity Kits to verify which Accucore column provides optimum selectivity for your application. Each kit includes 1 Accucore C18, 1 Accucore PhenylHexyl, and 1 Accucore PFP HPLC column. Accucore columns are based on advanced Core Enhanced Technology™ to provide fast, high-resolution separations with excellent resolution and sensitivity. Although sub 2um-particle columns typically produce high background pressures, these Accucore columns produce lower backpressures; UHPLC systems are therefore not required for use with these columns.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 Accucore C18 HPLC Column, 1 Accucore PhenylHexyl Column and 1 Accucore PFP Column
Specifications
HPLC Column Kit | |
HPLC | |
Spherical Solid Core | |
80 Å | |
C18, PFP, Phenyl/Hexyl | |
Silica | |
Yes |
2.1 mm | |
1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column | |
2.6 μm | |
130 m²/g | |
Accucore | |
Reversed Phase | |
Reversed Phase |