Learn More
Thermo Scientific™ Accucore™ Urea HILIC HPLC Columns
Offer unique HILIC selectivity and low ion exchange activity with Thermo Scientific™ Accucore™ Urea HILIC LC Columns.
Brand: Thermo Scientific™ 27726-103030
Code : 05
Additional Details : Weight : 0.10000kg
Description
Based on Core Enhanced Technology™, Thermo Scientific™ Accucore™ Urea HILIC LC Columns provide fast, high-resolution separations-without the elevated backpressures required by sub-2μm particles.
- Rugged and reproducible 2.6μm solid core particles
- Fast separations with superb resolution
- Low backpressures
- Bonded hydrophillic stationary phase
- Unique selectivity compared to other HILIC phases
- Low ion exchange activity
Specifications
Analytical Column | |
100 mm | |
Spherical Solid-core | |
2 to 8 | |
130 m²/g | |
N/A | |
Accucore | |
HILIC |
3 mm | |
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
Urea-HILIC | |
Spherical, Solid Core, Ultrapure Silica | |
HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.