missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ 150 Amide HILIC LC Columns

Designed for the separation of hydrophilic biomolecules in HILIC mode—an excellent choice for glycan separations.

Brand:  Thermo Scientific™ 16726-054630

Code : 05

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13465689

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Description

Description

Rugged and reproducible 2.6µm solid core particles.
  • Fast separations with superb resolutionLow backpressures
  • Amide phase bonded onto 150Å pore diameter solid core particles
  • High retention of a broad range of hydrophilic analytes in HILIC mode
  • Recommended for hydrophilic biomolecules such as glycans
Specifications

Specifications

Analytical Column
4.6mm
1000bar
Spherical Solid-core
2 to 9
80m²/g
N/A
HILIC
50mm
Silica, Spherical Solid Core Ultrapure
2.6μm
150Å
60°C
Amide
Videos