Learn More
Brand™ accu-jet™ pro Pipet Controller
Provides fatigue-free pipetting even in prolonged operations with approximately eight hours of continuous pipetting without recharging. BRAND™ accu-jet™ pro Pipet Controller is designed for one-handed delivery mode and speed selection. A 0.2μm hydrophobic membrane filter and a built-in check valve protect against liquid penetrating inside.
Brand: Brand™ 26310
Code : 03
Additional Details : Weight : 0.10000kg
Description
- One-handed delivery mode and selection
- Ergonomic design is perfectly balanced, weighing only 190g for fatigue-free pipetting even in prolonged operations.
- Adjustable motor speed limiter – a slower speed setting allows even more sensitive control of filling and dispensing rates for lower volume pipets.
- A flashing LED indicates 2 hours in advance when the battery needs charging. Approximately eight hours of continuous pipetting (with a 10mL pipet) without recharging.
- Direct outlet of liquid vapors protects against corrosion to ensure long instrument life.
- A 0.2μm hydrophobic membrane filter and a built-in check valve protect against liquid penetrating inside. Perfect fit for glass and plastic pipets from 0.1 to 200mL
Specifications
Nickel-metal hydride | |
Hand grip | |
Pipette Controller | |
Nickel-metal hydride battery, 2 battery compartment covers, wall support, AC adapter (100-240V; 50/60Hz) and 2 spare membrane filters 0.2µm, sterile. 26304 without recharger | |
1 Each | |
100/240 V |
Dark Blue | |
0.2 μm | |
Hydrophobic membrane | |
UK/Ireland | |
190 g | |
50/60 Hz |