Learn More
Thermo Scientific™ Acclaim™ Explosives E2 HPLC Columns
Use for baseline resolution of all 14 explosives listed in EPA Method 531.2.
Brand: Thermo Scientific™ 076225
Code : 16
Additional Details : Weight : 1.00000kg
Description
Achieve baseline resolution of all 14 explosives listed in EPA SW-846 Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns, Nitroaromatics and Nitramines by HPLC. Their unique column chemistries deliver superior resolution with complementary selectivities. Use the E1 column (available separately) as a direct replacement for ODS columns for primary analysis. Then, use the E2 column as either a primary or a confirmatory column. Easily change the separation conditions for the E2 column to accommodate a wider application range, including the analysis of explosives beyond U.S. EPA Method 8330.
Superior Performance for Explosives Analysis- Reproducible performance
- Simple isocratic elution conditions
- Unique selectivities for separating other nitroaromatic molecules
- Rugged columns with good lot-to-lot reproducibility
- Developed, manufactured and tested to meet the needs of specific applications
- Columns provide superior resolution with ease of use
- Use-tested to guarantee consistent separations
- Ideal selectivity for separating specific target analytes
- Excellent peak shapes
- Performance tested to ensure high quality and reliability
Specifications
Analytical Column | |
LC/MS | |
10150 psi (700 bar) | |
Spherical | |
2.5 to 7.5 | |
300 m²/g | |
Proprietary | |
Spherical, Fully Porous, Ultrapure Silica | |
Yes | |
Analytical Column |
2.1 mm | |
100 mm | |
<10.0 ppm Total Metal, <3.0 ppm Individual Metal | |
2.2 μm | |
120 Å | |
50°C | |
Acclaim | |
Specialty/Application Specific | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.