Thermo Scientific™ Accessories for Thermo Scientific™ Microm™ Cryostats


Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 350060

UNSPSC: 12000000

Code: 50

Additional Details:
Additional Details: Weight: 0.46500kg



Product Code. 12607856

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Type Cryostat Oil
For Use With (Equipment) Microm cryostat
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL