missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Optimize configuration flexibility of 1300 Series A2 Class II Biological Safety Cabinets with these optional stands, UV-lighting, arm rests, foot rests, valves and piping.
POA
Specifications
Certifications/Compliance | NSF/ANSI 49, Class II Type A2 |
---|---|
Height (English) | 30 in. to 37 in. |
For Use With (Equipment) | Biosafety Cabinet |
Description
Utilize these Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets to increase the flexibility of said cabinets. Accessories include optional stands, UV-lighting, arm rests foot rests, valves and piping.
Stands
- Manual and electric stands provide comfortable work surface height of 30-37in. (75-95cm) for seated or standing applications
- Manual stands are adjustable in 1in. increments; electric stands are infinitely adjustable
- Rolling caster stand provides comfortable fixed worksurface height of 34in. (86cm) for seated applications; designed for limited cabinet mobility for cleaning purposes
- Stands are included with packages
UV Light
- Provides safe and easy method for cabinet disinfection
- Factory-installed; order with cabinet
- Included with packages
Armrest and Footrest
- Stainless-steel armrests (set of two) provide ergonomic forearm support and extended reach inside cabinet with less airflow disruption; included with packages
- Footrest provides ergonomic foot and posture support during seated use
IV Bag Holder Kit
- Bar and 12 hooks
- For hanging IV bags near interior ceiling of cabinet
Valves
- For standard applications or universal piping
- Standard-application valves have long stem pipe fitting appropriate for side-access media services
- Short piping stem on universal-piping valves will not penetrate cabinet side wall
- Combustible gas valve: Rated for combustible gas dispensing inside cabinet chamber
- Noncombustible gas valve: Rated for noncombustible gas dispensing inside cabinet chamber
- Vacuum valve: Rated for routing vacuum inside cabinet chamber
- Water valve: Rated for water dispensing inside cabinet chamber
Thimble Exhaust Duct Transition
- Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
- Method recommended by NSF/ANSI™ 49 for externally exhausting Class II, Type A2 biological safety cabinets
Universal Piping for Exhaust Systems
- Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
- Factory-installed; must be ordered with cabinet
Universal Piping for Air/Gas Service
- Allows air and gas service to be piped through top, sides, or bottom of cabinet to minimize side-to-side footprint of cabinet utility piping
- Two pre-plumbed service ports per side only
- Factory-installed; must be ordered with cabinet
- For cabinets with stainless-steel liners, specify using unique part number rather than ordering left and right side separately
Specifications
NSF/ANSI 49, Class II Type A2 | |
30 in. to 37 in. | |
Biosafety Cabinet |