Gilson™ AC Adapter


Overview
Brand: Gilson™

Manufacturer Part Number: F164596

Repetman AC adapter, EU plug

UNSPSC: 41121517

Code: 50

Additional Details:
Additional Details: Weight: 0.73000kg



Product Code. 12958300

Quantity Price
1 £ 144.93 / Each
Estimated Shipment
13-03-2017
Add to basket


Description and Specification

Specification

Hertz 50Hz
Plug Type EU-plug
For Use With (Equipment) For REPETMAN®
Packaging Quantity 1Each
Product Type AC Adapter
Voltage 230V