missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional KLEENGUARD™ A25+ Hooded Splash Protection Coveralls

Provides general protection against water-based or chemical splashes, liquids or dust particles. Kimberly Clark™ KLEENGUARD™ Hooded A25+ Splash Protection Coveralls are perfect for general manufacturing and maintenance areas.

Brand:  Kimberly-Clark™ Professional 89790

Code : NEW

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 13428218

  • £155.85 / Pack of 25

Estimated Shipment
19-01-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for working in general manufacturing and maintenance
  • Offers complete freedom of movement with comfortable body design
  • Protects against powders, larger fibers, radioactive dust and chemical splashes
  • Silicone-free and anti-static
Specifications

Specifications

Elastic
White
Men's
40 cm
Coveralls
112 to 120 cm
Full-length front zipper
Elastic
Elastic
Hooded
Large
3.82 kg
Videos
Documents