missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Brand:  Thermo Scientific™ C5000-2

Code : NEW

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 15240379

  • £16.75 / Pack of 100


Estimated Shipment
20-03-2020
Add to basket

Description

Description

Choose the right vial for your needs
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Get the sealing and performance of a crimp top vial
  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Remove all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives you an optimal seal every time

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

9mm, 9mm, 9mm, 9mm, 9mm
32mm, 32mm, 32mm, 32mm, 32mm
100, 100, 100, 100, 100
Amber, Amber, Amber, Amber, Amber
Glass, Glass, Glass, Glass, Glass
9mm SureStop Vial (AVCS), 9mm SureStop Vial (AVCS), 9mm SureStop Vial (AVCS), 9mm SureStop Vial (AVCS), 9mm SureStop Vial (AVCS)
Yes, Yes, Yes, Yes, Yes
<170mL, <170mL, <170mL, <170mL, <170mL
12 mm
2.0 mL, 2.0 mL, 2.0 mL, 2.0 mL, 2.0 mL
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.