missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Brand:  Thermo Scientific™ 60180-724

Code : A0

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 13436826

  • £229.00 / Pack of 1000


Estimated Shipment
16-03-2020
Add to basket

Description

Description

Choose the right vial for your needs
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Get the sealing and performance of a crimp top vial
  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Remove all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives you an optimal seal every time

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

9mm
Thermo Scientific, Agilent, PE, Shimadzu, Varian,
No
Amber Screw Thread Vial
Amber
Glass
9mm Screw Thread Vial
32mm
1000
<170μL
12 mm
2.0 mL
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.