missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Pink, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
177.65 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.29250kg
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
Beige, Red-Orange, Pink | |
Polypropylene | |
100 | |
Screw Cap |
Red Rubber/PTFE | |
9 mm | |
GC, HPLC | |
1 mm |