missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Certified Amber Wide Opening Screw Thread Kits

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Brand:  Thermo Scientific™ CERT4000-176W

Code : 17

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10169464

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
Specifications

Specifications

Gray
Amber
Yes
Bonded Red PTFE/White Silicone
Bonded PTFE, Silicone
9-425
Limited-volume Sampling
2mL; Amber ID Vial; With 9mm Preslit PTFE/Silicone Septa/Cap
Glass, PTFE, Silicone
2 mL
100
Screw Cap
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.