missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Brand:  Thermo Scientific™ C4000-64B

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11961523

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-through when used with blunt tip needles on high-speed autosamplers
  • Pre-assembled caps and septa are convenient to minimize contamination from handling
  • Fully compatible with all Target DP vials
  • Easy-on, easy-off convenience with just half-a-turn
  • Storage cap has a solid top and pre-inserted PTFE/red rubber liner
Specifications

Specifications

Black
9mm
Clear
Screw Cap
Target DP vials
100
Polypropylene
Bonded PTFE/Silicone Septa
PTFE, Silicone
Bonded Red PTFE/White Silicone
Silicone/PTFE
1.2mm
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.